Thermal transfer printer labels, type B-423
Printer labels, B-423, THT-21-423, Polyester, Permanent acryl, Thermal transfer, wit, i5100, 91×76 mm, 1 roll/roll
Catalogus # BRDY030151
Leverancier: Brady
Ga naar:
Product Details & Documents
Polyester labels for thermal transfer printers.
- Die-cut labels are supplied on a roll
- Contains some adhesive backed wire marking materials, and also labels that are pre-printed with headers or templates
- Supplied with the ribbon separate, not in the same enclosure as the tape/sleeves
This material is UL, CSA, and AGA approved with the respective ribbon. See the recommended ribbon series for the appropriate ribbon to use.
Documents
TDS B-423 Labels and Signs TDS B-423Y Labels and Signs TDS Bradybondz B-423 Thermal Transfer Printable Glossy White Polyester Label Stock TDS Bradybondz B-423Y Thermal Transfer Printable Glossy Yellow Polyester Label Stock TDS Bradybondz™ B-423 thermal transfer printable glossy white polyester label stock
Technische fiche
Specificaties
- Printer:i5100
- Printing method:Thermal transfer
- Type:B-423
- Kleur:wit
- Omschrijving:Printer labels
- Afmetingen:91×76 mm
- Materiaal:Polyester
- Model:THT-21-423
- Verpakt:1 roll/roll
- Kleefstof :Permanent acryl



