Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Electronic crimping tools

Electronic crimping tools

Electronic crimper for 20 mm aluminium crimp caps
Catalogus # MANA735520
Leverancier:   MACHEREY-NAGEL
Electronic crimping tools
Catalogus # MANA735520
Leverancier:  MACHEREY-NAGEL
Electronic crimping tools
Electronic crimping tools

Electronic crimper for 20 mm aluminium crimp caps

Price
1 050,00 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

These battery-powered electronic crimping tools are suitable for aluminium crimp and Flip Top / Flip Off caps (not suitable for 20 mm magnetic / bi-metal crimp caps).

  • Mobile tools for consistent and reproducible crimping results
  • Crimping pressure adjustable by the control unit on top of the tool
  • Long lasting lithium ion cell batteries (full battery charge for several hundred vials, life time of battery >1500 charges)

Certificeringen: CE certificate of conformity along with one year warranty.

Specificaties
  • Omschrijving:
    Electronic crimper for 20 mm aluminium crimp caps
Accessories

Productinformatie

  • Catalogus #
    Beschikbaarheid
    Price
  • Rek voor 2 elektronische krimptangen
    Rek voor 2 elektronische krimptangen
    MANA735509
    Log in voor beschikbaarheid
    1 * 1 ST - 21,50 €

Productinformatie

  • Catalogus #
    Beschikbaarheid
    Price
  • Vervangende batterij 6,6 V, 8,6 Wh
    Vervangende batterij 6,6 V, 8,6 Wh
    MANA735500
    Log in voor beschikbaarheid
    1 * 1 ST - 154,00 €