Low ash hardened quantitative filter papers
603, 150 mm
Catalogus # PRATJ150603
Leverancier: PRAT DUMAS
Ga naar:
Product Details & Documents
These papers are made of very pure cellulose and are washed in acids. They are designed for the quantitative analyses of routine applications and wet strengthened.
Specificaties
- Nr:603
- Seq:06
- Maat:150 mm
- Cat. No.:PRATJ150603
- Partikelretentie:12 - 16 µm
- Dikte:290 µm
- Gewicht:80 g/m²
- Asgehalte:0,02%



