Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Worktables, motorised, Concept

Worktables, motorised, Concept

Concept tabletop, High pressure laminate, Spaanplaat, 2000×750×25 mm
Catalogus # SOVETT20075-HPL
Leverancier:   TRESTON
Worktables, motorised, Concept
Catalogus # SOVETT20075-HPL
Leverancier:  TRESTON
Worktables, motorised, Concept

Concept tabletop, High pressure laminate, Spaanplaat, 2000×750×25 mm

Price
264,00 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

The motorised sit-stand worktable is designed to meet the ergonomic requirements of today's labs; it adapts to the work process and the needs of the user.

  • The working position can be changed from 700 to 1100 mm
  • Loading capacity is max. 400 kg
  • Control panel includes up, down
  • 3 memory buttons for storing pre-selected heights
  • Frame, tabletop, and accessories available with ESD protection
  • Colour - Light grey

The sit-stand worktable can be used as a flat workspace or in combination with heavy equipment such as laminar flow cabinets. Even suitable for clean room ISO class 7.

Ordering information: Bench top needs to be ordered separately. A wide range of ergonomic accessories is available, such as adjustable shelves, LCD arms and keyboard holders. For details, please contact your local Avantor sales office.

Specificaties
  • Omschrijving:
    Concept tabletop, High pressure laminate
  • Materiaal:
    Spaanplaat
  • Seq:
    29
  • b×d×h:
    2000×750×25 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.