Glass inserts, AQ™
Glass inserts, low volume. For use in 2 ml autosampler vials, 0,35 ml, Flat bottom, 6×31 mm, Glas, Neen
Catalogus # MICS9502S-05N-A
Leverancier: MICROSOLV
Ga naar:
Product Details & Documents
These vial inserts are made from borosilicate glass.
Specificaties
- Inclusief dop:Neen
- Ø×h:6×31 mm
- Capaciteit:0,35 ml
- Omschrijving:Glass inserts, low volume. For use in 2 ml autosampler vials
- Materiaal:Glas
- Seq:12
- Bodem:Flat bottom



