Glass inserts, AQ™
Glass inserts with precision point, self aligning, for use with 9 mm (2 ml) screw top or snap top, 0,30 ml, Conical bottom, 6×30 mm, Glas, Neen
Catalogus # MICS9502S-04N
Leverancier: MICROSOLV
Ga naar:
Product Details & Documents
These vial inserts are made from borosilicate glass.
Specificaties
- Inclusief dop:Neen
- Ø×h:6×30 mm
- Capaciteit:0,30 ml
- Omschrijving:Glass inserts with precision point, self aligning, for use with 9 mm (2 ml) screw top or snap top
- Materiaal:Glas
- Seq:11
- Bodem:Conical bottom
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



