Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Glass inserts, AQ™

Glass inserts, AQ™

Glass inserts, for 12×32 mm vials, 0,25 ml, Flat bottom, 5×30 mm, Glas, Neen
Catalog # MICS9502C-0-FB-K
Supplier:   MICROSOLV
Glass inserts, AQ™
Catalog # MICS9502C-0-FB-K
Supplier:  MICROSOLV
Glass inserts, AQ™
Glass inserts, AQ™

Glass inserts, for 12×32 mm vials, 0,25 ml, Flat bottom, 5×30 mm, Glas, Neen

Price
301,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

These vial inserts are made from borosilicate glass.

Specifications
  • Inclusief dop:
    Neen
  • Ø×h:
    5×30 mm
  • Capaciteit:
    0,25 ml
  • Omschrijving:
    Glass inserts, for 12×32 mm vials
  • Materiaal:
    Glas
  • Seq:
    09
  • Bodem:
    Flat bottom
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.