Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Glass inserts, AQ™

Glass inserts, AQ™

Glass inserts with attached polypropylene spring, for 8×40 mm vials, 0,10 ml, Conical bottom, 5×30 mm, Glas, Neen
Catalogus # MICS95001-03N
Leverancier:   MICROSOLV
Glass inserts, AQ™
Catalogus # MICS95001-03N
Leverancier:  MICROSOLV
Glass inserts, AQ™
Glass inserts, AQ™

Glass inserts with attached polypropylene spring, for 8×40 mm vials, 0,10 ml, Conical bottom, 5×30 mm, Glas, Neen

Price
123,00 €
Log in voor beschikbaarheid
1 * 100 ST
Product Details & Documents

These vial inserts are made from borosilicate glass.

Specificaties
  • Inclusief dop:
    Neen
  • Ø×h:
    5×30 mm
  • Capaciteit:
    0,10 ml
  • Omschrijving:
    Glass inserts with attached polypropylene spring, for 8×40 mm vials
  • Materiaal:
    Glas
  • Seq:
    02
  • Bodem:
    Conical bottom
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.