Glass inserts, AQ™
Glass inserts with attached plastic spring, silanised, for 8×40 mm vials, 0,20 ml, Conical bottom, 5×36 mm, Gesiliconiseerde glas, Neen
Catalog # MICS95001-02ND
Supplier: MICROSOLV
Jump to:
Product Details & Documents
These vial inserts are made from borosilicate glass.
Specifications
- Inclusief dop:Neen
- Ø×h:5×36 mm
- Capaciteit:0,20 ml
- Omschrijving:Glass inserts with attached plastic spring, silanised, for 8×40 mm vials
- Materiaal:Gesiliconiseerde glas
- Seq:04
- Bodem:Conical bottom



