Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Glass inserts, AQ™

Glass inserts, AQ™

Glass inserts with attached plastic spring, for 8×40 mm vials, 0,20 ml, Conical bottom, 5×36 mm, Glas, Neen
Catalogus # MICS95001-02N
Leverancier:   MICROSOLV
Glass inserts, AQ™
Catalogus # MICS95001-02N
Leverancier:  MICROSOLV
Glass inserts, AQ™
Glass inserts, AQ™

Glass inserts with attached plastic spring, for 8×40 mm vials, 0,20 ml, Conical bottom, 5×36 mm, Glas, Neen

Price
119,00 €
Log in voor beschikbaarheid
1 * 100 ST
Product Details & Documents

These vial inserts are made from borosilicate glass.

Specificaties
  • Inclusief dop:
    Neen
  • Ø×h:
    5×36 mm
  • Capaciteit:
    0,20 ml
  • Omschrijving:
    Glass inserts with attached plastic spring, for 8×40 mm vials
  • Materiaal:
    Glas
  • Seq:
    05
  • Bodem:
    Conical bottom