Thermal transfer printer labels, type B-423
Printer labels, B-423, THT-45-423-10, Polyester, Permanent acryl, Thermal transfer, wit, i5100, 38×6 mm, 10000 labels/roll
Catalogus # BRDY030510
Leverancier: Brady
Ga naar:
Product Details & Documents
Polyester labels for thermal transfer printers.
- Die-cut labels are supplied on a roll
- Contains some adhesive backed wire marking materials, and also labels that are pre-printed with headers or templates
- Supplied with the ribbon separate, not in the same enclosure as the tape/sleeves
This material is UL, CSA, and AGA approved with the respective ribbon. See the recommended ribbon series for the appropriate ribbon to use.
Documents
TDS B-423 Labels and Signs TDS B-423Y Labels and Signs TDS Bradybondz B-423 Thermal Transfer Printable Glossy White Polyester Label Stock TDS Bradybondz B-423Y Thermal Transfer Printable Glossy Yellow Polyester Label Stock TDS Bradybondz™ B-423 thermal transfer printable glossy white polyester label stock
Datasheet
Specificaties
- Printer:i5100
- Printing method:Thermal transfer
- Type:B-423
- Kleur:wit
- Omschrijving:Printer labels
- Afmetingen:38×6 mm
- Materiaal:Polyester
- Seq:10
- Model:THT-45-423-10
- Verpakt:10000 labels/roll
- Kleefstof :Permanent acryl
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



