Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Bottles, wide neck, LDPE

Bottles, wide neck, LDPE

2000 ml, 65 mm, natuur
Catalogus # RIXIU3S0310200065
Bottles, wide neck, LDPE
Catalogus # RIXIU3S0310200065
Bottles, wide neck, LDPE
Bottles, wide neck, LDPE

2000 ml, 65 mm, natuur

Price
254,00 €
Log in voor beschikbaarheid
1 * 33 ST
Product Details & Documents

LDPE, natural, with screw caps.

  • Resistant to acids, alkalis and other chemicals
  • Temperature resistant: –20 to +70 °C

Perfect for sample collection, storage and transport. Ideal for paste-like media and granular material. The wide mouth allows easy filling and cleaning.

Let op: *De product(en) op deze pagina vallen buiten het toepassingsgebied van de EU-richtlijn 2019/904

Specificaties
  • Schroefdraad:
    65 mm
  • Capaciteit:
    2000 ml
  • Kleur:
    natuur
  • Seq:
    06
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.