Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Compact padlocks, aluminium

Compact padlocks, aluminium

oranje, 32×19×89 mm
Catalogus # BRDY834867
Leverancier:   Brady
Compact padlocks, aluminium
Catalogus # BRDY834867
Leverancier:  Brady
Compact padlocks, aluminium
Compact padlocks, aluminium

oranje, 32×19×89 mm

Price
167,00 €
Log in voor beschikbaarheid
1 * 6 ST
Product Details & Documents

These solid aluminium padlocks are amazingly lightweight and rugged.

  • Chemical and corrosion resistant
  • 5-pin cylinders for better tamper resistance
  • Padlocks are supplied keyed different
  • Key retaining: Key won't release until padlock shackle is closed

Shackle clearance: 17,0 mm
Shackle width: 26,0 mm
Shackle diameter: 4,7 mm

Ordering information: One key supplied with each lock.

Specificaties
  • Kleur:
    oranje
  • Seq:
    12
  • b×d×h:
    32×19×89 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.