Sampling kits, SteriPlast
SteriPlast kit with 10 scoops and 10 sample bags, 50 ml + 300 ml, wit
Catalogus # 231-0591
Leverancier: BURKLE
Ga naar:
Product Details & Documents
The sampling set SteriPlast Kit consists of ten sample spatulas or ten sample scoops and ten SteriBag Premium tamper-proof sample bags. Thus the kit is the ideal combination for sampling where purity and sterility is essential.
- All parts are sterilised by gamma rays
- Suitable for use with foodstuffs
- Scoops or spatulas are cleanroom manufactured and individually packed
- Sample bag SteriBag Premium has an integrated sealing and is liquid-tight
- Unique tracking code on both the bag and the tear-off field guarantees complete documentation and traceability
Delivery information: SteriPlast kit includes ten 50 ml scoops or ten spatulas (150 mm insertion depth) and ten 300 ml SteriBag Premium sample bags.
Specificaties
- Capaciteit:50 ml + 300 ml
- Kleur:wit
- Omschrijving:SteriPlast kit with 10 scoops and 10 sample bags
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



