Thread adapter, GL PTFE , BOLA
With 2 GL threads, GL25 (from male thread) and GL45 (to male thread), 14,5 mm
Catalog # BOHLD537-16
Supplier: Bohlender
Jump to:
Product Details & Documents
Straight transition thread adapter made of PTFE with two GL-threaded connections.
- Chemical resistant
- Vacuum suitable
- Temperature resistant from –200 to +250 °C
Specifications
- Boring Ø:14,5 mm
- Omschrijving:With 2 GL threads, GL25 (from male thread) and GL45 (to male thread)
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



