Accurate digital refactometers, RX-i
RX9000i, 0,00 − 100,00 °B, 1,32422 − 1,70000 nD, 0,01 °B ; 0,0001 nD
Catalog # ATAG3278
Supplier: Atago
Jump to:
Product Details & Documents
Accurate digital refractometers featuring intuitive colour touch screen technology makes the RX-i range easy to use and navigate around the operating modes.
- USB flash drive and self diagnosis capability
- Peltier thermo-module to control temperature
- Measurement starts after the sample reaches the target temperature
- Refractive index and Brix at the target temperature are speedily displayed
- Temperature control from 5 to 75 °C allows for measurement of RI or °Brix for a wide range of samples including emulsions
Services: Installatie, IQOQ, onderhoud of reparatie nodig? Mail naar [email protected]
Specifications
- Model:RX9000i
- Meetbereik:0,00 − 100,00 °B
- Resolutie:0,01 °B ; 0,0001 nD
- Seq:04
- Brekingsindex:1,32422 − 1,70000 nD
- Cat. No.:ATAG3278
- Temperatuurmeting:5...75 °C
- b×d×h:370×260×140 mm
- Temperatuurstabiliteit:±0,05 °C
- Prisma:Artificial sapphire
- Aflezing:Colour touch screen



