Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Cilinders

Cilinders

500 ml, 5,0 ml, 403 mm, 5,0 ± ml, 34/35
Catalogus # BIBB3211/14MP
Leverancier:   SciLabware
Cilinders
Catalogus # BIBB3211/14MP
Leverancier:  SciLabware
Cilinders
Cilinders

500 ml, 5,0 ml, 403 mm, 5,0 ± ml, 34/35

Price
820,00 €
Log in voor beschikbaarheid
1 * 10 ST
Product Details & Documents

Borosilicate glass, with polyethylene (PE) stopper, class B.

  • Cylinders have hexagonal foot
  • Graduations in white enamel for improved visibility with dark coloured solutions

Height values = maximum height

Certificeringen: ISO 4788

Specificaties
  • (NS):
    34/35
  • Capaciteit:
    500 ml
  • Hoogte:
    403 mm
  • Seq:
    06
  • Indeling:
    5,0 ml
  • Tolerantie:
    5,0 ± ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.