Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Cilinders

Cilinders

10 ml, 0,2 ml, 159 mm, 0,2 ± ml, 10/19
Catalog # BIBB3211/04MP
Supplier:   SciLabware
Cilinders
Catalog # BIBB3211/04MP
Supplier:  SciLabware
Cilinders
Cilinders

10 ml, 0,2 ml, 159 mm, 0,2 ± ml, 10/19

Price
309,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

Borosilicate glass, with polyethylene (PE) stopper, class B.

  • Cylinders have hexagonal foot
  • Graduations in white enamel for improved visibility with dark coloured solutions

Height values = maximum height

Certifications: ISO 4788

Specifications
  • (NS):
    10/19
  • Capaciteit:
    10 ml
  • Hoogte:
    159 mm
  • Seq:
    01
  • Indeling:
    0,2 ml
  • Tolerantie:
    0,2 ± ml