Mop, AlphaMop™, PE
AlphaMop™ vervangkop, thermoplastische mopkop voor TX7108, 381×203,2 mm, -, 1/doos
Catalogus # 141-1057
Leverancier: Texwipe
Ga naar:
Product Details & Documents
Ideal for cleaning ceilings, walls, floors, and other flat surfaces in critical environments. The changeable, laundered polyester head fits over a flat foam swivel pad assembly attached to a fibreglass handle. Replaceable foam pad ensures the polyester head conforms to textured floors and other surfaces while resisting corrosion and abrasion. A lightweight, durable fibreglass handle gives the user excellent control over the swivel head.
- Lightweight mop maintains ultra-low generation of particles and extractables
- Mop can be sterilised
- Mophead covers can be pre-wetted with 6% isopropanol
- Accesses hard-to-reach areas with ease
- Excellent durability with low contamination
- Allows user to change covers and foam pads frequently, adhering to wiping protocol
- Rapid-change cover and foam pad configuration
* Handle length.
: Mop is bag-within-a-bag® cleanroom packaged.
: *The product(s) on this page are outside the scope of the EU Directive 2019/904.
Documents
Specificaties
- Omschrijving:AlphaMop™ vervangkop, thermoplastische mopkop voor TX7108
- Lengte:-
- l×b:381×203,2 mm
- Seq:06
- Verpakt:1/doos



