Trousers, PP
10 pieces/bag; 10 bags/case, groen, XL
Catalogus # HOIT145000
Leverancier: Hubei Orient International
Ga naar:
Product Details & Documents
These disposable PP trousers are ideal for use in combination with PP lab coats.
- Breathable and lightweight fabric
- Easy to put on
- Elasticated waist and ankles
Weight: 40 g/m²
Specificaties
- Confectiemaat:XL
- Kleur:groen
- Omschrijving:10 pieces/bag; 10 bags/case
- Seq:03
- Geslacht:Uniseks
- Cat. No.:HOIT145000
- Kledingstuk toepassing:General Purpose|Medical|Laboratory|Industrial
- Sleeve or leg length:Long
- Zakken:zonder zakken
- Gewicht:40 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



