Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
 

Gas regulators

Two stage gas regualtor for oxygen, brass body, PTFE seals, stainless steel diaphragms, 15 psig outlet pressure with 30 psig gauge, 1/8” swagelok outlet fitting, suits ICP-MS
Catalogus # HEWL0101-1537
Leverancier:   Agilent
Gas regulators
Catalogus # HEWL0101-1537
Leverancier:  Agilent
Gas regulators

Two stage gas regualtor for oxygen, brass body, PTFE seals, stainless steel diaphragms, 15 psig outlet pressure with 30 psig gauge, 1/8” swagelok outlet fitting, suits ICP-MS

Price
712,00 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

These gas regulators ensure that ICP-MS applications and methods are carried out with the consistent and stable gas flows. Effective gas regulation is vital for ensuring that ICP-MS systems operate from a stable basis allowing industry-leading levels of sensitivity to be achieved in relevant systems.

A range of specific models have been developed for various important gases and manufactured according to high standards.

Specificaties
  • Omschrijving:
    Two stage gas regualtor for oxygen, brass body, PTFE seals, stainless steel diaphragms, 15 psig outlet pressure with 30 psig gauge, 1/8” swagelok outlet fitting, suits ICP-MS
  • Seq:
    07
  • Cat. No.:
    HEWL0101-1537
  • Type:
    Two stage
  • Max. inlaatdruk:
    207 bar
  • Uitlaatdruk:
    1,03 bar