Petrischalen
Contact plate, without vents, 55 mm, 12 mm, Steriel, 25×20/bag
Leverancier: Anicrin
Ga naar:
Product Details & Documents
PS. Suitable for all applications in the microbiology field.
Specificaties
- Ø:55 mm
- Verpakt:25×20/bag
- Steriliteit:Steriel
- Uitvoering:Contact plate, without vents
- Hoogte:12 mm
- Seq:05



