Glasvezelfilters
MG 1387/1, 125 mm
Catalog # SARTFT-3-01125-125
Supplier: Sartorius
Jump to:
Product Details & Documents
These filters are mostly used either for monitoring air and gas or as prefilter. They are manufactured with synthetic binding agents to ensure that the filter has a defined strength.
- Mechanically and chemically stable
- Hydrophilic
Specifications
- Nr:MG 1387/1
- Seq:05
- Maat:125 mm
- Cat. No.:SARTFT-3-01125-125
- Maximumtemperatuur:180 °C
- Dikte:0,40 mm
- Gewicht:90 g/m²



