High visibility softshell contrast jacket, S425
neongeel/donkerblauw, S, Regular
Catalog # PRTWS425YNRS
Supplier: Portwest
Jump to:
Product Details & Documents
This contrast jacket is made of 94% polyester and 6% Spandex. It offers a windproof, water-resistant breathable membrane with the added luxury of a bonded micro polar fleece inside. The dark contrast bottom panel makes this garment perfect for dirty environments where high visibility is required.
- Velcro adjustable cuffs
- Secure chest pocket with zip
- Radio loop
Colour: Hi-vis yellow/navy blue
Weight: 310 g/m²
Certifications: EN ISO 20471 (Class 3)
Ordering information:
Delivery information:
Packaging:
Caution:
Specifications
- Confectiemaat:S
- Pasvorm van kledingstuk:Regular
- Kleur:neongeel/donkerblauw
- Seq:01
- Geslacht:Uniseks
- Cat. No.:PRTWS425YNRS
- Kledingstuk toepassing:Mechanical protection|Outdoor
- Risk area:HiVis
- Model:S425
- Sluitingstype:Met ritssluiting
- Gewicht:310 g/m²
- Stof:94% polyester, 6% Spandex
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



