Capillary columns, DB-WAXetr
Capillair, DB-WAXetr, 0,25 µm, 0,25 mm, 30 m
Catalogus # HEWL122-7332LTM
Leverancier: Agilent
Ga naar:
Product Details & Documents
DB-WAXetr is a high polarity polyethylene glycol (PEG) column for the analysis of alcohols, solvents, benzenes, styrenes, and organic acids, among others.
- Excellent column-to-column repeatability
- Fast and accurate operation within temperature limits of 30 to 260/280 °C
- Equivalent to USP Phase G16
- High polarity
- Bonded, cross-linked and solvent rinsable
Similar phases: SUPELCOWAX 10, SUPEROX II, CB-WAX, Stabilwax, BP-20, 007-CW, Carbowax, Rtx-WAX, ZB-WAX, ZB-WAX plus.
Specificaties
- Kolomtype:Capillair
- Filmdikte:0,25 µm
- Ø inw.:0,25 mm
- Lengte:30 m
- Seq:09
- Fase:DB-WAXetr



