Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
HPLC columns, ZORBAX® Eclipse, XDB-C8

HPLC columns, ZORBAX® Eclipse, XDB-C8

Kit voor methodevalidatie, Eclipse XDB-C8, 1,8 µm, 4,60 mm, 100 mm
Catalogus # HEWL928975-906K
Leverancier:   Agilent
HPLC columns, ZORBAX® Eclipse, XDB-C8
Catalogus # HEWL928975-906K
Leverancier:  Agilent
HPLC columns, ZORBAX® Eclipse, XDB-C8
HPLC columns, ZORBAX® Eclipse, XDB-C8

Kit voor methodevalidatie, Eclipse XDB-C8, 1,8 µm, 4,60 mm, 100 mm

Price
2 820,00 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

Agilent ZORBAX® Eclipse XDB-C8 columns provide four bonded phase choices for method development optimisation.

  • Long lifetime
  • Four selectivity choices for method development optimisation
  • Good peak shape for basic, acidic and neutral compounds
  • High performance over a wide pH range pH 2 to 9
  • Particle sizes available in 1,8, 3,5, 5 and 7 μm for high speed, high resolution, analytical and preparative scale separations

These columns provide good peak shape over a wide pH range (2 to 9) for additional method development flexibility with one family of columns. Eclipse XDB columns can be used for method development at low pH (2 to 3) and the same column can be used for method development in the mid pH (6 to 8) region. In the mid pH region, residual silanols are more active and tailing interactions are more likely. To overcome these interactions, Eclipse XDB columns are extra densely bonded and double end capped through a proprietary process to cover as many active silanols as possible. The result is superior peak shape of basic compounds from pH 2 to 9.

Specificaties
  • Kolomtype:
    Kit voor methodevalidatie
  • Ø inw.:
    4,60 mm
  • Partikelgrootte:
    1,8 µm
  • Lengte:
    100 mm
  • Fase:
    Eclipse XDB-C8
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.