Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Capillary columns, cyclodex-B

Capillary columns, cyclodex-B

LTM module, Capillair, Cyclodex-B, 0,25 µm, 0,25 mm, 30 m
Catalogus # HEWL112-2532LTM
Leverancier:   Agilent
Capillary columns, cyclodex-B
Catalogus # HEWL112-2532LTM
Leverancier:  Agilent
Capillary columns, cyclodex-B

LTM module, Capillair, Cyclodex-B, 0,25 µm, 0,25 mm, 30 m

Price
2 090,00 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

Cyclodex-B capillary columns provides excellent peak shape.

  • 10,5% β-cyclodextrin in DB-1701
  • Chiral separations without chiral-specific derivatisation
  • Broad range of resolving potential
Specificaties
  • Kolomtype:
    Capillair
  • Filmdikte:
    0,25 µm
  • Ø inw.:
    0,25 mm
  • Omschrijving:
    LTM module
  • Lengte:
    30 m
  • Seq:
    03
  • Fase:
    Cyclodex-B