Spray gun
Dispense cap with a hole (Ø 5,1 mm) and nozzle tip (Ø 8,9 mm)
Catalogus # ENTE603-864
Leverancier: ENTEGRIS
Ga naar:
Product Details & Documents
High purity PFA and PTFE (all wetted parts).
- Orifice: 4,8 mm
- Connection: 1/4" or 1/2" FNPT
- Pressure: max. 5516 mbar
Used in fume hoods and wet processing stations to help protect against corrosion.
Specificaties
- Omschrijving:Dispense cap with a hole (Ø 5,1 mm) and nozzle tip (Ø 8,9 mm)
- Seq:11
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



