Safety cans
With fine dosage spout incl. pressure-relief valve, 2 l, 131×295 mm
Catalogus # BURK2601-1002
Leverancier: BURKLE
Ga naar:
Product Details & Documents
Safety cans, made of high quality and chemically resistant stainless steel with PTFE gaskets.
- Easy handling, ergonomic design and high stability
- Flame traps and explosion-proof
- Pressure relief valve (vent at about 0,3 bar)
- Self-closing metering devices
Protection from exploding through flame protection and excess pressure valve, the containers have a high degree of chemical resistance. Can with removable flame protection in the filling connector and excess pressure valve in the self-closing fine dosage spout (pressure balance from about 0,3 bar).
Specificaties
- Ø×h:131×295 mm
- Capaciteit:2 l
- Omschrijving:With fine dosage spout incl. pressure-relief valve
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



