Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
 

Capillary columns, HP-PLOT Al₂O₃ S

with two particle traps, Capillair, HP-PLOT Al₂O₃ S, 8,00 µm, 0,32 mm, 25 m
Catalogus # HEWL19091P-S12PT
Leverancier:   Agilent
Capillary columns, HP-PLOT Al₂O₃ S
Catalogus # HEWL19091P-S12PT
Leverancier:  Agilent
Capillary columns, HP-PLOT Al₂O₃ S
Capillary columns, HP-PLOT Al₂O₃ S

with two particle traps, Capillair, HP-PLOT Al₂O₃ S, 8,00 µm, 0,32 mm, 25 m

Price
1 060,00 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

These columns are with middle range polarity. It is ideal for hydrocarbon analysis, and for resolving acetylene from butane and propylene from isobutane.

Aluminium oxide deactivated with sodium sulfate

Specificaties
  • Kolomtype:
    Capillair
  • Filmdikte:
    8,00 µm
  • Ø inw.:
    0,32 mm
  • Omschrijving:
    with two particle traps
  • Lengte:
    25 m
  • Seq:
    04
  • Fase:
    HP-PLOT Al₂O₃ S