Moppen, ‘T’Mop™
Product Details & Documents
A series of rounded T-mop covers with snaps that easily roll down walls, as well as clean awkward corners, tight spaces, and under equipment. Available in a range of fabrics for specialised cleaning.
- Low profile, rounded covered sponges
- Excellent on all room surfaces and equipment exteriors
- Easily fits in awkward corners, tight spaces, and under equipment
- Holds up to strong disinfectants
- Autoclavable
Selection of fabrics include:
NovaPoly™ - 100% smooth knit polyester provides excellent disinfectant dispersal
PolySorb™ - 100% textured polyester for removing residues and dispersing disinfectant
MegaTex™ - 100% non-woven polyamide is absorbent with a mildly abrasive surface
Microfiber - 80% polyester, 20% polyamide is highly absorbent and effective wet or dry
PolyMesh™ - 100% polyester with a layer of mesh provides a mild scrubbing surface
NovaLite™ - absorbent synthetic chamois provides a fine clean and finish
The T-Mop™ Cleanroom Mop Covers fit onto the 180° swivel TMop™ adapter. Available with an optional thicker foam layer to hold more disinfectant and facilitate wringing. TMC6-14 is an elastic single-ply slipcover, a low cost option for smaller areas.
NovaPoly™ slipcover: 100% polyester. Can be used with strong disinfectants. Autoclavable.
MicroFiber slipcover: 80% polyester, 20% polyamide. 400% absorbency. Can be used with strong disinfectants. Autoclavable.
MegaTex T Mops™: Non-woven. Polyamide textured thermo bonded surface. Can be used with strong disinfectants. Autoclavable.
: Mops, handgrepen en deksels moeten afzonderlijk worden besteld.
Specificaties
- Omschrijving:NovaPoly™ mop cover, thick foam, irradiated, 100% smooth knit polyester
- Lengte:45.7 cm (18"")
- Seq:13
- Cat. No.:MICRT612-18IR
- Environmentally Preferable:Afvalvermindering



