Petrischalen
Without vents, 120 mm, 14 mm, Steriel, 32×10/bag
Leverancier: Anicrin
Ga naar:
Product Details & Documents
PS. Suitable for all microbiology applications.
Specificaties
- Ø:120 mm
- Verpakt:32×10/bag
- Steriliteit:Steriel
- Uitvoering:Without vents
- Hoogte:14 mm
- Seq:12
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



