Plunger cans
Spray Can, 2 l, 160×305 mm
MSGA23139
: asecos
These plunger cans are dedicated to the safe moistening of cloth, wipes and tissues.
- Unused liquid flows back into the container
- Spring mounted plate includes flame barrier
- Shock resistant and explosion proof (PE models only)
- Cans with protector ring (stainless steel models only)
- Ø×h:160×305 mm
- Capaciteit:2 l
- Omschrijving:Spray Can
- Seq:05
- Cat. No.:MSGA23139
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



