Plunger cans
Spray Can, 2 l, 160×305 mm
Catalogus # MSGA23138
Leverancier: asecos
Ga naar:
Product Details & Documents
These plunger cans are dedicated to the safe moistening of cloth, wipes and tissues.
- Unused liquid flows back into the container
- Spring mounted plate includes flame barrier
- Shock resistant and explosion proof (PE models only)
- Cans with protector ring (stainless steel models only)
Specificaties
- Ø×h:160×305 mm
- Capaciteit:2 l
- Omschrijving:Spray Can
- Seq:09



