Plunger cans
Plunger Can, 2 l, 180×290 mm
Catalogus # MSGA23136
Leverancier: asecos
Ga naar:
Product Details & Documents
These plunger cans are dedicated to the safe moistening of cloth, wipes and tissues.
- Unused liquid flows back into the container
- Spring mounted plate includes flame barrier
- Shock resistant and explosion proof (PE models only)
- Cans with protector ring (stainless steel models only)
Specificaties
- Ø×h:180×290 mm
- Capaciteit:2 l
- Omschrijving:Plunger Can
- Seq:06



