Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Plunger cans

Plunger cans

Plunger Can, 1 l, 180×200 mm
Catalogus # MSGA23133
Leverancier:   asecos
Plunger cans
Catalogus # MSGA23133
Leverancier:  asecos
Plunger cans
Plunger cans

Plunger Can, 1 l, 180×200 mm

Price
66,60 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

These plunger cans are dedicated to the safe moistening of cloth, wipes and tissues.

  • Unused liquid flows back into the container
  • Spring mounted plate includes flame barrier
  • Shock resistant and explosion proof (PE models only)
  • Cans with protector ring (stainless steel models only)
Specificaties
  • Ø×h:
    180×200 mm
  • Capaciteit:
    1 l
  • Omschrijving:
    Plunger Can
  • Seq:
    07
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.