High visibility softshell jacket, two tone, S429
neongeel, XXL
Catalogus # PRTWS429YERXXL
Leverancier: Portwest
Ga naar:
Product Details & Documents
This softshell jacket offers comfort and a fresh new look. The polyester/spandex fabric bonded with 100% micro polar fleece is lightweight but gives added warmth during cold weather.
- Two waterproof side zip pockets
- Reflective tape (5 cm)
- Velcro adjustable cuffs
- Contrast panels
Weight: 310 g/m²
Certifications: EN ISO 40271 (Class 3)
Ordering information:
Delivery information:
Packaging:
Caution:
Specificaties
- Confectiemaat:XXL
- Kleur:neongeel
- Seq:05
- Geslacht:Uniseks
- Cat. No.:PRTWS429YERXXL
- Kledingstuk toepassing:Industrial
- Risk area:Rain (waterproof)|Cold
- Model:Two tone, S429
- Sluitingstype:Met Velcro®
- Gewicht:310 g/m²
- Stof:Polyester/spandex
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



