High visibility softshell jacket, two tone, S429
neongeel, XL
Catalogus # PRTWS429YERXL
Leverancier: Portwest
Ga naar:
Product Details & Documents
This softshell jacket offers comfort and a fresh new look. The polyester/spandex fabric bonded with 100% micro polar fleece is lightweight but gives added warmth during cold weather.
- Two waterproof side zip pockets
- Reflective tape (5 cm)
- Velcro adjustable cuffs
- Contrast panels
Weight: 310 g/m²
: EN ISO 40271 (Class 3)
:
:
:
:
Specificaties
- Confectiemaat:XL
- Kleur:neongeel
- Seq:04
- Geslacht:Uniseks
- Cat. No.:PRTWS429YERXL
- Kledingstuk toepassing:Industrial
- Risk area:Rain (waterproof)|Cold
- Model:Two tone, S429
- Sluitingstype:Met Velcro®
- Gewicht:310 g/m²
- Stof:Polyester/spandex



