Hygen™ Quick-Connect handles and frames
Hygen™ Quick-Connect Squeegee Frame, geel, 917×89×38 mm
Catalogus # 129-0756
Leverancier: Rubbermaid Commercial Products
Hygen™ Quick-Connect handles and frames
Catalogus # 129-0756
Leverancier: Rubbermaid Commercial Products
Ga naar:
Product Details & Documents
The Quick-Connect mechanism allows easy, time saving frame exchange.
- Available in straight or ergonomic bend styles, in adjustable length from 115 to 186 cm
- Extension poles make quick work of high reach cleaning tasks with length to 548,6 cm
- Flat profile slides easily under furniture and equipment
- Lightweight aluminium construction for improved productivity
- One-step connecting mechanism speeds mop assembly and changeover
- Unique pull type squeegee for water and debris collection
- Replaceable hook-and-loop strips' cost efficiently extend product life
Specificaties
- Kleur:geel
- Omschrijving:Hygen™ Quick-Connect Squeegee Frame
- Afmetingen:917×89×38 mm
Complementary Products
Productinformatie
- Catalogus #LengteKleurOmschrijvingAfmetingenMateriaalBeschikbaarheidPrice
- RUBBFGQ75500YL00182,9 - 548,6 cmgeelLarge extension handle5,3 cm ØAluminiumLog in voor beschikbaarheid1 * 1 ST - 39,80 €
- RUBBFGQ74500YL0050,8 - 101,6 cmgeelShort extension handle5,1 cm ØAluminiumLog in voor beschikbaarheid1 * 1 ST - 29,70 €



