Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
 

Glasvezelfilters

MG 1387/1, 47 mm
Catalogus # SARTFT-3-01125-047
Leverancier:   Sartorius
Glasvezelfilters
Catalogus # SARTFT-3-01125-047
Leverancier:  Sartorius
Glasvezelfilters
Glasvezelfilters

MG 1387/1, 47 mm

Price
20,80 €
Log in voor beschikbaarheid
1 * 50 ST
Product Details & Documents

These filters are mostly used either for monitoring air and gas or as prefilter. They are manufactured with synthetic binding agents to ensure that the filter has a defined strength.

  • Mechanically and chemically stable
  • Hydrophilic
Specificaties
  • Nr:
    MG 1387/1
  • Seq:
    02
  • Maat:
    47 mm
  • Cat. No.:
    SARTFT-3-01125-047
  • Maximumtemperatuur:
    180 °C
  • Dikte:
    0,40 mm
  • Gewicht:
    90 g/m²