Maatkolven
5000 ml, 475 mm, 1,200 ± ml
Catalogus # BIBBFRD222
Leverancier: SciLabware
Ga naar:
Product Details & Documents
MBL®, borosilicate glass, with smooth neck.
- Inscriptions in blue enamel
- Conformity certified, with batch number
ISO 1042
: ISO 1042
Specificaties
- Capaciteit:5000 ml
- Hoogte:475 mm
- Seq:12
- Tolerantie:1,200 ± ml



