Scourers, PurActive
groen, 150×70 mm, 45 mm, 1/pack
Catalogus # 129-0856
Ga naar:
Discontinued
Het product is niet meer leverbaar. We hebben echter vergelijkbare alternatieve producten gevonden.
Alternatieven
SCHUURSPONS PURACTIVE 6,3x14x4,5CM GROEN 1 * 10 ST Catalogus #115-2575
Product 115-2575 is a replacement for 129-0856 but varies by Brand, Packaging or Quantity.
Product Details & Documents
Scrubber sponges made of polyurethane foam.The special coating easily lifts stubborn grime whilst being gentle on all hard surfaces.
- Foam backing is soft to the hands and provides a good grip
- Removes dirt effectively without scratching
- Colour-coding system enables cleaning process according to hygiene standards and HACCP principles
- Washable up to 60 °C
The scourer cleans three times more effectively than traditional non-scratching scourers and is more gentle on surfaces than a traditional abrasive scourer.
Specificaties
- Verpakt:1/pack
- Kleur:groen
- l×b:150×70 mm
- Seq:01
- Dikte:45 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



