Bump caps, AirPro™
zwart
Catalogus # 111-1682
Leverancier: CENTURION SAFETY PRODUCTS
Ga naar:
Product Details & Documents
This cap features an inner ABS shell and a breathable polyester cover with PTFE coating. Suitable applications include automotive, airline, transport, shipping, railway and engineering industries.
- Cap material is water resistant
- Proban version features flame retardant properties
- Side mesh panels and breathable fabric provide improved airflow and increased coolness
- Lower nape strap depth for optimum head retention
- Reflective features for improved safety and higher visibility
- Available with reduced peak for improved upward visibility or close work
Head size: 54 - 62 cm
Weight: 135 g
Peak: 50 mm; reduced peak: 30 mm
Certificeringen: EN 812 (A1)
Proban model: Approved to ISO 14116:2008 Index 3 ISO 11611: 2007 Para 6.7 and ISO 11612:2008: para 6.3 after 50 wash and dry cycles (ISO 15797:2002 procedure 8).
Specificaties
- Kleur:zwart
- Seq:07



