Toebehoren
LED-module 6 V/3 W 6000 K ±300 K
Catalog # 630-2140
Supplier: MOTIC
Jump to:
Product Details & Documents
Specifications
- Omschrijving:LED-module 6 V/3 W 6000 K ±300 K
- Seq:901
- Cat. No.:630-2140
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



