Dishes, disposable
125 ml, 96×24 mm, 96 mm, 24 mm
Catalogus # BOCH11613
Leverancier: BOCHEM
Ga naar:
Product Details & Documents
Aluminium.
- Flat bottom and crimped sides for rigidity
- Oil-free
- Slightly tapered for easy stacking
Sturdy, disposable dishes feature crimped sides. Ideal for general-purpose weighing, dispensing, and storage applications. Dishes also function as evaporating dishes, parts containers, or dust covers.
Specificaties
- Ø uitw.:96 mm
- Ø inw.×h:96×24 mm
- Capaciteit:125 ml
- Hoogte:24 mm



