Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Temperature gradient plate for MFFT test

Temperature gradient plate for MFFT test

MFFT 10, temperature range −5...+80 °C, with a maximum gradient on surface of 20 °C
Catalogus # SIMEVF9600
Leverancier:   Industrial Physics
Temperature gradient plate for MFFT test
Catalogus # SIMEVF9600
Leverancier:  Industrial Physics
Temperature gradient plate for MFFT test
Temperature gradient plate for MFFT test

MFFT 10, temperature range −5...+80 °C, with a maximum gradient on surface of 20 °C

Price
27 180,00 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

Temperature gradient plate for determining minimum film forming temperature (MFFT) test. The instrument can be used to define the white point/glass transition temperature of dispersion materials, synthetic resins, enamels and the blocking power and stacking capability of coated papers, foils, prints.

  • Ground hard-chrome plated metal platen as to deposit the specimen
  • Displays nominal and actual value of hot and cold side
  • Electronic controller with digital display, temperature preselecting and overshoot protection
  • Integrated membrane drying unit with flow meter

The temperature is controlled through an integrated digital controller with a digital display and measuring-point selector that covers the whole range. To determine the blocking power the specimens on the platen are weighed by defined loads to simulate the stacking capability.

MFFT 10: Includes 10 built-in temperature sensors and hinged transparent cover made of PMMA. Recommended standard cryostat type is C10K20.

MFFT 20: Includes 20 built-in temperature sensors and hinged transparent cover made of stainless steel and safety glass for temperatures up to +250 °C. Recommended standard cryostat type is KWK10.

W×D×H (with closed cover): 350×800×320 mm

Certificeringen: Conforms to DIN ISO 2115 – DIN 53366 – ASTM D 2354 – ASTM D 1465 – ISO 2115 – ISO/DIS 4622.

Bestelinformatie: Optional cooling unit must be ordered separately.

Documents

Specificaties
  • Omschrijving:
    MFFT 10, temperature range −5...+80 °C, with a maximum gradient on surface of 20 °C
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.