Fleece jacket, Polkano
zwart, M
Catalog # SINGPOLOIR
Supplier: SINGER safety
Jump to:
Product Details & Documents
Polar polyester fleece jacket.
- Two outer side pockets with zipper
- Inside bottom tightening with drawcords and stoppers
- Elasticated wrists
- Unlined, warm high collar
- With front zipper closing
Suitable for use in all the outdoor or indoor activities such as craftsmen, carriers, warehousemen, landscape gardeners, nursery gardeners, farmers and also for hiking, mountain activities, spare time, against adverse atmospheric conditions however neither exceptional nor extreme.
Weight: 270 to 280 g/m²
Certifications: EU 2016/425 (PPE); Cat I
Ordering information:
Delivery information:
Packaging:
Caution:
Specifications
- Confectiemaat:M
- Kleur:zwart
- Seq:02
- Geslacht:Uniseks
- Cat. No.:SINGPOLOIR
- Kledingstuk toepassing:General Purpose
- Sleeve or leg length:Long
- Risk area:Cold
- Sluitingstype:Met ritssluiting
- Gewicht:270 - 280 g/m²
- Stof:Polar polyester
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



