Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Safety helmets, vision

Safety helmets, vision

Safety helmet, unvented, with ratchet, EU, oranje
  CENUS10EOR
Safety helmets, vision
  CENUS10EOR
Safety helmets, vision
Safety helmets, vision

Safety helmet, unvented, with ratchet, EU, oranje

 
 
   
1 * 1 ST
 

Lightweight, comfortable and modern protective helmet with permanently integrated, hinged face shield that protects against eye injuries. Helmet shell made from impact resistant ABS plastic.

  • Prescription spectacles can be worn comfortably under the shield
  • Six point terylene inner cradle
  • Front sweatband made from hydro-flock
  • With increased side rigidity (additional lateral deformity test)
  • Easily replaceable, transparent protective visor made from polycarbonate, weight: 30 g
  • With standard slip headband or twist ratchet

Size: 510 – 630 mm, 520 – 630 mm with ratchet

Weight: 495 g including inner cradle

Helmet: EN 397; Integrated visor: EN 166

Certifications: Helmet: EN 397; Integrated visor: EN 166

Documents

 
  • Kleur:
    oranje
  • Omschrijving:
    Safety helmet, unvented, with ratchet, EU
  • Seq:
    13
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.