Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
 

Safety helmets, vision

Safety helmet, unvented, with ratchet, EU, groen
Catalogus # CENUS10EGR
Safety helmets, vision
Catalogus # CENUS10EGR
Safety helmets, vision
Safety helmets, vision

Safety helmet, unvented, with ratchet, EU, groen

Price
Informeer naar de prijs
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

Lightweight, comfortable and modern protective helmet with permanently integrated, hinged face shield that protects against eye injuries. Helmet shell made from impact resistant ABS plastic.

  • Prescription spectacles can be worn comfortably under the shield
  • Six point terylene inner cradle
  • Front sweatband made from hydro-flock
  • With increased side rigidity (additional lateral deformity test)
  • Easily replaceable, transparent protective visor made from polycarbonate, weight: 30 g
  • With standard slip headband or twist ratchet

Size: 510 – 630 mm, 520 – 630 mm with ratchet

Weight: 495 g including inner cradle

Helmet: EN 397; Integrated visor: EN 166

 : Helmet: EN 397; Integrated visor: EN 166

 

Specificaties
  • Kleur:
    groen
  • Omschrijving:
    Safety helmet, unvented, with ratchet, EU
  • Seq:
    11