UPLC columns, ACQUITY UPLC™ BEH C8
Analytisch, C8, 130 Å, 1,7 µm, 1,00 mm, 100 mm
Catalogus # WATE186002876
Marketsource
Leverancier: WATERS
Ga naar:
Product Details & Documents
The particals and chemistries of the ACQUITY UPLC columns are used to separate and with maximum speed, sensitivity and resolution without compromise, it produce the ideal combination of ultra performance efficiencies wide complementary selectivities.
Specificaties
- Kolomtype:Analytisch
- Ø inw.:1,00 mm
- Partikelgrootte:1,7 µm
- Poriëngrootte:130 Å
- Lengte:100 mm
- Seq:01
- Fase:C8
- pH-bereik:1 - 12
- Oppervlakte:185 m²/g
- Cat. No.:WATE186002876
- Koolstofgehalte:13%
- USP code:L7|L7
- Endcapping:Ja|Ja



